Shop All Fluorescent Light Bulbs
Ilc
Replacement for Halco F25t8/735/eco replacement light bulb lamp
Mfr # F25T8/735/ECO HALCO
Zoro # G202756580
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 17
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F25T8/735/ECO HALCO
- Zoro # G202756580
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 17 |
Bulb Color Temp. | 5000 |
Description
Replacement for Halco F25t8/735/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse F36ttl/841 replacement light bulb lamp (F36TTL/841 WESTINGHOUSE)
- MONUMENT 15-1/2 x 4-3/4 in. Flush Mount Ceiling in Fixture Uses Two 75-Watt Incandescent Medium Base Lamps (2490630)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 806-Slh-Tc-P (806-SLH-TC-P)
- ILC Replacement for GE General Electric G.E 75a/rs/cvg 120v replacement light bulb lamp (75A/RS/CVG 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Jesco Sl4-l8/41 replacement light bulb lamp (SL4-L8/41 JESCO)
- ILC Replacement for Yucheng FC 32w/t9 4100k replacement light bulb lamp (FC 32W/T9 4100K YUCHENG)
- ILC Replacement for PHILIPS PL-S 13W/835/2P (PL-S 13W/835/2P PHILIPS)
- ILC Replacement for Light Bulb / Lamp Ful24t6/blb replacement light bulb lamp (FUL24T6/BLB LIGHT BULB / LAMP)
- ILC Replacement for Grainger 5v531 replacement light bulb lamp (5V531 GRAINGER)
- ILC Replacement for Philips 38336-4 replacement light bulb lamp (38336-4 PHILIPS)
- ILC Replacement for Ushio F15t8blb replacement light bulb lamp (F15T8BLB USHIO)
- Ilc Fluorescent Light Bulbs