Shop All Fluorescent Light Bulbs
Ilc
Replacement for Halco F17t8/tl835/alto replacement light bulb lamp
Mfr # F17T8/TL835/ALTO HALCO
Zoro # G302886026
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 17
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F17T8/TL835/ALTO HALCO
- Zoro # G302886026
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 17 |
Bulb Color Temp. | 3500 |
Description
Replacement for Halco F17t8/tl835/alto replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Keychain Flashlight, LED, Blue (73002)
- ILC Replacement For EIKO VTS2PS30840UD (VTS2/PS30/840/UD)
- RADIONIC HI-TECH LED Undercabinet Lighting, 22 in., w/USB (G22-WH-CP-CO-U)
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (3156-2PK)
- ILC Replacement for Athalon F18bx/spx35/rs replacement light bulb lamp (F18BX/SPX35/RS ATHALON)
- ILC Replacement for Sylvania Dulux Cf42dt/e/in/827 replacement light bulb lamp (DULUX CF42DT/E/IN/827 SYLVANIA)
- ILC Replacement for Bulbrite F16t4/30k replacement light bulb lamp (F16T4/30K BULBRITE)
- ILC Replacement For BATTERIES AND LIGHT BULBS CFS26GU24VLX (WW-LHX3-2)
- ILC Replacement for Satco Cfd13w841 replacement light bulb lamp, 2PK (CFD13W841 SATCO)
- ILC Replacement for Feit Electric Esl25tm/eco Coil-twist-spiral replacement light bulb lamp, 2PK (ESL25TM/ECO COIL-TWIST-SPIRAL FEIT ELECTRIC)
- ILC Replacement for Feit Electric Esl14tm replacement light bulb lamp (ESL14TM FEIT ELECTRIC)
- Ilc Fluorescent Light Bulbs