Shop All LED Light Bulbs
Ilc
Replacement for Halco F17t8/841/eco/ic LED Replacement replacement light bulb lamp
Mfr # F17T8/841/ECO/IC LED REPLACEMENT HALCO
Zoro # G602810042
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4000
- Wattage Equivalency 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F17T8/841/ECO/IC LED REPLACEMENT HALCO
- Zoro # G602810042
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4000 |
Wattage Equivalency | 8.5 |
Description
Replacement for Halco F17t8/841/eco/ic LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYALUME TECHNOLOGIES Lightstick Shield, 1 inH x 1 inW, Plastic (9-06370)
- METABO Construction Tripod (628791000)
- IQ AMERICA LB1870QWH 700 Lumen Battery Operated LED Motion Security Flood Light w L-Bracket Mount WH (LB1870QWH)
- ELCO LIGHTING 4 Round High Lumen LED Reflector Insert" (EL417CT5W)
- ILC Replacement for Chicago Miniature / CML 8-3995 White LED Replacement replacement light bulb lamp (8-3995 WHITE LED REPLACEMENT CHICAGO MINIATURE /)
- ILC Replacement for Satco S9082 replacement light bulb lamp (S9082 SATCO)
- ILC Replacement For SATCO S29427 (S29427)
- ILC Replacement for GE General Electric G.E Led8et8/g/2/850 replacement light bulb lamp (LED8ET8/G/2/850 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GRAINGER 2FNP8 (2FNP8 GRAINGER)
- ILC Replacement for Damar 38796a replacement light bulb lamp (38796A DAMAR)
- MIRACLE LED UnEdison LED Bug Light Pro-Pack 14W Replaces 100W+ Bulbs, Amber, Deters Insects, 24PK (801994)
- Ilc LED Light Bulbs