Shop All Fluorescent Light Bulbs
Ilc
Replacement for Halco El/mdt 27W replacement light bulb lamp
Mfr # EL/MDT 27W HALCO
Zoro # G202886027
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 27
- Watts 27
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # EL/MDT 27W HALCO
- Zoro # G202886027
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 27 |
Watts | 27 |
Voltage | 120 |
Bulb Color Temp. | 3000 |
Description
Replacement for Halco El/mdt 27W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aquafine 17491-lm replacement light bulb lamp (17491-LM AQUAFINE)
- REMPHOS 2FT BASE LINEAR LED STRIP LIGHT (RP-B-LS-2FT-25L-840-FC)
- ILC Replacement for Damar F40ltt/4p/850/22.5 Inch 2g11 replacement light bulb lamp (F40LTT/4P/850/22.5 INCH 2G11 DAMAR)
- ILC Replacement for Sola E-720-u-240-sc-s (E-720-U-240-SC-S SOLA)
- ILC Replacement for GE General Electric G.E F32t8/c50/eco replacement light bulb lamp, 25PK (F32T8/C50/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Pl-c 26w/35/4p replacement light bulb lamp (PL-C 26W/35/4P PHILIPS)
- ILC Replacement for Grainger G1627989 replacement light bulb lamp (G1627989 GRAINGER)
- ILC Replacement for Light Bulb / Lamp F282d/827/2p replacement light bulb lamp (F282D/827/2P LIGHT BULB / LAMP)
- ILC Replacement for Ushio Ufl-cf26de/835 replacement light bulb lamp (UFL-CF26DE/835 USHIO)
- ILC Replacement for Norman Lamps Sho-55w-cw Coil-twist-spiral replacement light bulb lamp (SHO-55W-CW COIL-TWIST-SPIRAL NORMAN LAMPS)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-4 Pin Base, Replacement For Satco, Cfd18W/4P/841 (CFD18W/4P/841)
- Ilc Fluorescent Light Bulbs