Shop All Fluorescent Light Bulbs
Ilc
Replacement For Halco Cfl5/27/Fs Coil-Twist-Spiral Light Bulb Lamp
Mfr # WW-7BKV-6
Zoro # G305444537
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 5
- Watts 5
- Bulb Color Temp. 2800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # WW-7BKV-6
- Zoro # G305444537
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 5 |
Watts | 5 |
Bulb Color Temp. | 2800 |
Voltage | 120 |
Description
Replacement for Halco Cfl5/27/fs Coil-twist-spiral replacement Light Bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Rechargeable Waterproof LED Pocket Light with Lanyard (56411)
- SATCO 4 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21287)
- DESIGNERS FOUNTAIN Inwood 24in 3-Light Chrome Modern Indoor Vanity Light with Clear Glass Shades (D214M-3B-CH)
- SIGNIFY LED, 15.5 W, T8, Medium Bi-Pin (G13) (15.5T8/MAS/48-850/IF25/P/DIM 25/1)
- ILC Replacement for Sylvania Fo32/835/xps/eco3 replacement light bulb lamp, 30PK (FO32/835/XPS/ECO3 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp F14w/t5/850/eco replacement light bulb lamp (F14W/T5/850/ECO LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania Dulux D/E 13w/27k replacement light bulb lamp (DULUX D/E 13W/27K OSRAM SYLVANIA)
- ILC Replacement for Dazor 18w-35 replacement light bulb lamp (18W-35 DAZOR)
- ILC Replacement for ATHALON F57QBX/840/A/4P/EOL (F57QBX/840/A/4P/EOL ATHALON)
- ILC Replacement for Eiko Sp26/27-gu24 replacement light bulb lamp (SP26/27-GU24 EIKO)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-4 Pin Base, Replacement For Donsbulbs Cf18Dd/E/835, 2PK (CF18DD/E/835)
- Ilc Fluorescent Light Bulbs