Shop All Fluorescent Light Bulbs
Ilc
Replacement for Halco Cfl23/27/gu24 replacement light bulb lamp
Mfr # CFL23/27/GU24 HALCO
Zoro # G502755825
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type GU24 2 PIN
- Wattage Equivalency 23
- Watts 23
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CFL23/27/GU24 HALCO
- Zoro # G502755825
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | GU24 2 PIN |
Wattage Equivalency | 23 |
Watts | 23 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for Halco Cfl23/27/gu24 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 5000K Color Temp., 5000 lm, 35.0W (LED35ED17/750)
- ILC Replacement for Edwards Signaling 92-lst (92-LST EDWARDS SIGNALING)
- DORCY FLASHLIGHT, 250LMN, ALUM, 2AA (DCY414117)
- GOLIGHT Stryker ST Series Portable Magnetic Base White LED w/Wireless (30005ST)
- ILC Replacement for Satco Fp80/835/ho replacement light bulb lamp (FP80/835/HO SATCO)
- ILC Replacement for PHILIPS 27242-7 36 Inches (27242-7 PHILIPS)
- ILC Replacement for LIGHTS OF AMERICA RB15T8 (RB15T8 LIGHTS OF AMERICA)
- ILC Replacement for Damar F28t5/865/eco 48 Inch NOM Length replacement light bulb lamp (F28T5/865/ECO 48 INCH NOM LENGTH DAMAR)
- ILC Replacement for National Fl20ss-w/18 588.5mm NOT Including Pins replacement light bulb lamp (FL20SS-W/18 588.5MM NOT INCLUDING PINS NATIONAL)
- ILC Replacement for GE General Electric G.E F32tbx/840/a/4p replacement light bulb lamp (F32TBX/840/A/4P GE GENERAL ELECTRIC G.E)
- ILC Replacement for FULHAM FCFTE18W841 (FCFTE18W841 FULHAM)
- Ilc Fluorescent Light Bulbs