Shop All HID Light Bulbs
Ilc
Replacement for Halco Cdm35/t6/830 replacement light bulb lamp
Mfr # CDM35/T6/830 HALCO
Zoro # G602926897
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Bulb Shape T6
- Watts 39
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CDM35/T6/830 HALCO
- Zoro # G602926897
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 3000 |
Bulb Shape | T6 |
Watts | 39 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Description
Replacement for Halco Cdm35/t6/830 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Workhorse Pro 250 lm Black LED Flashlight AAA Battery (DIY3AAA-BE)
- ILB GOLD Hid Sodium Ballast, Replacement For Ult 1230-33U (1230-33U)
- ILB GOLD Replacement, Wf8 Led 30K40K50K Mvolt 90Cri Mw M6 Led Fixture (WF8 LED 30K40K50K MVOLT 90CRI MW M6)
- STREAMLIGHT Industrial Penlight, LED, Black (65058)
- ILC Replacement for Ushio 048777436073 replacement light bulb lamp (048777436073 USHIO)
- ILC Replacement for Philips Ms250/bu/ps replacement light bulb lamp (MS250/BU/PS PHILIPS)
- ILC Replacement for Light Bulb / Lamp 23333ge replacement light bulb lamp (23333GE LIGHT BULB / LAMP)
- ILC Replacement for Green Energy Fst12v-5w Xenon Festoon replacement light bulb lamp, 2PK (FST12V-5W XENON FESTOON GREEN ENERGY)
- ILC Replacement for Sylvania 64417 replacement light bulb lamp (64417 SYLVANIA)
- ILC Replacement for Osram Sylvania Mc150t7.5/g12/u/830 PB replacement light bulb lamp (MC150T7.5/G12/U/830 PB OSRAM SYLVANIA)
- HYGRADE 175W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5824)
- Ilc HID Light Bulbs