Shop All LED Light Bulbs
Ilc
Replacement for Halco B11cl3/830/led replacement light bulb lamp
Mfr # B11CL3/830/LED HALCO
Zoro # G402883949
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape B11
- Voltage 120
- Watts 5
- Wattage Equivalency 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # B11CL3/830/LED HALCO
- Zoro # G402883949
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Bulb Shape | B11 |
Voltage | 120 |
Watts | 5 |
Wattage Equivalency | 5 |
Color Temperature | 3000 |
Description
Replacement for Halco B11cl3/830/led replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Super Bright Solar Flood Light (40331)
- JONARD TOOLS Industrial Mini Flashlight, LED, Black (FL-2000)
- DABMAR LIGHTING Bollard, D120, BZ, Fiberglass (D120-BZ)
- COMPONENT HARDWARE Surface Mount Incandescent Hood Light (L55-2004)
- ILC Replacement For SATCO S49397 (S49397)
- ILC Replacement For SATCO S39391 (S39391)
- ILC Replacement for Damar 1162i replacement light bulb lamp (1162I DAMAR)
- ILC Replacement for Bulbrite Li60t10 LED Replacement replacement light bulb lamp (LI60T10 LED REPLACEMENT BULBRITE)
- ILC Replacement AIT Speede Blocker Model 630 12.8v Yellow LED Replacement replacement light bulb lamp (SPEEDE BLOCKER MODEL 630 12.8V YELLOW LED REPLAC)
- ILC Replacement For LIGHT BULB LAMP, 388 LEDY (388 LED-Y)
- SATCO Satco 6.5W LED MR16 40' Beam Spread GU5.3 Base 5000K 12V (S9499)
- Ilc LED Light Bulbs