Shop All LED Light Bulbs
Ilc
Replacement for Halco A21fr16/840/omni3/led replacement light bulb lamp
Mfr # A21FR16/840/OMNI3/LED HALCO
Zoro # G102884161
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A21
- Voltage 120
- Watts 16
- Color Temperature 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # A21FR16/840/OMNI3/LED HALCO
- Zoro # G102884161
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A21 |
Voltage | 120 |
Watts | 16 |
Color Temperature | 4000 |
Wattage Equivalency | 16 |
Description
Replacement for Halco A21fr16/840/omni3/led replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Piggyback Charger For Stinger, No Bttry (75205)
- MULBERRY Landscape lighting 4 TIER GARDEN LIGHT BLACK (30114B)
- NIGHTSTICK Head Lamp, LED, Spotlight/Floodlight (NSP-4606B)
- POWERMOON Lightstand, Plastic, Black (PFT15)
- ILC Replacement For SATCO S13127 (S13127)
- ILC Replacement for Eiko 10876 replacement light bulb lamp (10876 EIKO)
- ILC Replacement For BULBRITE, LED5T930KFIL3 (LED5T9/30K/FIL/3)
- ILC Replacement for Westinghouse F18dtt/35/4p LED Replacement replacement light bulb lamp (F18DTT/35/4P LED REPLACEMENT WESTINGHOUSE)
- ILC Replacement for Panasonic Fv-15vql4 LED Replacement replacement light bulb lamp (FV-15VQL4 LED REPLACEMENT PANASONIC)
- ILC Replacement For EIKO LED54WPT50KMOGVG9 (LED54WPT50KMOG-V-G9)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 2700K (LED-7330-27K-G2)
- Ilc LED Light Bulbs