Shop All LED Light Bulbs
Ilc
Replacement for Halco A19fr5/9/14/840/3-way/led replacement light bulb lamp
Mfr # A19FR5/9/14/840/3-WAY/LED HALCO
Zoro # G202886225
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 13
- Wattage Equivalency 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # A19FR5/9/14/840/3-WAY/LED HALCO
- Zoro # G202886225
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 13 |
Wattage Equivalency | 13 |
Color Temperature | 4000 |
Description
Replacement for Halco A19fr5/9/14/840/3-way/led replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E LU400/H/ECO (LU400/H/ECO GE GENERAL ELECTRIC G.E)
- SHAT-R-SHIELD Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (46736)
- HALO Sld4Xjb Led (SLD4EXT)
- ILC Replacement for Osram Sylvania HTI 150w replacement light bulb lamp (HTI 150W OSRAM SYLVANIA)
- ILC Replacement For Bulbrite, Fc16T10Cw Led (FC16T10CW LED)
- ILC Replacement For BULBRITE, LED15T8830DIR (LED15T8/830/DIR)
- ILC Replacement for Damar Led18t8/841/4ft/hybrid/ss replacement light bulb lamp (LED18T8/841/4FT/HYBRID/SS DAMAR)
- ILC Replacement for Vosla 37177 Green LED Replacement replacement light bulb lamp (37177 GREEN LED REPLACEMENT VOSLA)
- ILC Replacement for Halco S11cl1c/827/int/led replacement light bulb lamp (S11CL1C/827/INT/LED HALCO)
- ILC Replacement for Halco Cdl6fr15/940/rtjb/led replacement light bulb lamp (CDL6FR15/940/RTJB/LED HALCO)
- WESTGATE CL-FLT-115W-50K-E39LED 180 DEGREE FLAT HID RETROFIT LAMP (CL-FLT-115W-50K-E39)
- Ilc LED Light Bulbs