Shop All LED Light Bulbs
Ilc
Replacement for Halco A19cl8ant/830/led2 replacement light bulb lamp
Mfr # A19CL8ANT/830/LED2 HALCO
Zoro # G902886204
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 8
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # A19CL8ANT/830/LED2 HALCO
- Zoro # G902886204
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 8 |
Color Temperature | 3000 |
Wattage Equivalency | 8 |
Description
Replacement for Halco A19cl8ant/830/led2 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488BZ)
- ILC Replacement for Dynamic Dyn-401h-16 replacement light bulb lamp (DYN-401H-16 DYNAMIC)
- LEVITON KEYLSS SCKT INC WH 660W (08101-000)
- LITEZALL 500 Lumen Solar Security Light (LA-SLRSEN500-3/12)
- ILC Replacement For SATCO S11965 LED HOT SELLING LED ITEMS 10PK (10PAK:WX-U92T-8)
- ILC Replacement for GE General Electric G.E 080ba9s120lb replacement light bulb lamp (080BA9S120LB GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbrite 772370 replacement light bulb lamp (772370 BULBRITE)
- ILC Replacement for LED Lt25-21sww-ba15d replacement light bulb lamp (LT25-21SWW-BA15D LED)
- ILC Replacement for Philips Pl-c 18w/835/xew/4p/alto 14W LED Replacement replacement light bulb lamp (PL-C 18W/835/XEW/4P/ALTO 14W LED REPLACEMENT PHI)
- ILC Replacement for SLI Sylvania Lighting 5001723 LED Replacement replacement light bulb lamp (5001723 LED REPLACEMENT SLI SYLVANIA LIGHTING)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 4000K Cool White Dimmable E26 Base 4-Pack (LR21422-4PK)
- Ilc LED Light Bulbs