Shop All LED Light Bulbs
Ilc
Replacement for Halco 80701 replacement light bulb lamp
Mfr # 80701 HALCO
Zoro # G402763937
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape R12
- Wattage Equivalency 3
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 80701 HALCO
- Zoro # G402763937
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | R12 |
Wattage Equivalency | 3 |
Color Temperature | 3000 |
Description
Replacement for Halco 80701 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER ENERGIZER 250 Lumens, LED Gray Headlamp (HDDIN32EB)
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7365)
- ILC Replacement for Grainger 23lt79 (23LT79 GRAINGER)
- SYLVANIA Natural LED Bulb, General Purpose, A21 Lamp, 100 W Equivalent, E26 Lamp Base, Dimmable, Clear (40875)
- ILC Replacement For BULBRITE, LED9MR16SP1575830D (LED9MR16SP15/75/830/D)
- ILC Replacement For NUVO LIGHTING S8738 FIXTURES MISCELLANEOUS 12PK (12PAK:WX-1RX0-8)
- ILC Replacement for Eiko 10176 replacement light bulb lamp (10176 EIKO)
- ILC Replacement for Halco Hid54/850/ex39/led3 replacement light bulb lamp (HID54/850/EX39/LED3 HALCO)
- ILC Replacement For BULBRITE, SM16GA0936D93003 (SM16GA-09-36D-930-03)
- ILC Replacement for Sylvania 194 Blue LED Replacement replacement light bulb lamp (194 BLUE LED REPLACEMENT SYLVANIA)
- ILC Replacement for Ushio Led-r40/uphoria/ww replacement light bulb lamp, 6PK (LED-R40/UPHORIA/WW USHIO)
- Ilc LED Light Bulbs