Shop All HID Light Bulbs
Ilc
Replacement for Halco 70342 replacement light bulb lamp
Mfr # 70342 HALCO
Zoro # G702763668
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Color Temp. 2900
- Watts 60
- Bulb Shape PAR30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 70342 HALCO
- Zoro # G702763668
- Country of Origin China
- Category HID Light Bulbs
Details
Voltage | 120 |
Bulb Color Temp. | 2900 |
Watts | 60 |
Bulb Shape | PAR30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Halco 70342 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A21 E26 SW 3-WAY (A30/100/927CA)
- LIGHT EFFICIENT DESIGN 80W SHOE BOX/WALL PACK RETROFIT, REPLACES UP TO 250W HID, EX39, 3000K (LED-8089M30-G5)
- AMAX LIGHTING Amax Lighting LED-SM6D/WHT 6" Dimmable LED Can Disk Light, 15W, 3000 CCT, 1095 Lumens, 82 CRI, White (LED-SM6D/WHT)
- WESTINGHOUSE Bulb T3 5000-Lumen Hal (0497600)
- ILC Replacement for Plusrite 5101 replacement light bulb lamp (5101 PLUSRITE)
- ILC Replacement for SLI Sylvania Lighting H39kc-175/dx/mog replacement light bulb lamp (H39KC-175/DX/MOG SLI SYLVANIA LIGHTING)
- ILC Replacement for Sylvania HMI 800w/sel replacement light bulb lamp (HMI 800W/SEL SYLVANIA)
- ILC Replacement for Kandolite 20W 120v E12 Clear replacement light bulb lamp (20W 120V E12 CLEAR KANDOLITE)
- ILC Replacement for Bulbworks Bw.ht121 replacement light bulb lamp (BW.HT121 BULBWORKS)
- ILC Replacement for Damar Cdm100par38/sp/4k replacement light bulb lamp (CDM100PAR38/SP/4K DAMAR)
- ILC Replacement for GE General Electric G.E Hr100a38 replacement light bulb lamp (HR100A38 GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs