Shop All HID Light Bulbs
Ilc
Replacement for Halco 644901 replacement light bulb lamp
Mfr # 644901 HALCO
Zoro # G502966450
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 4000
- Bulb Shape BT37
- Watts 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 644901 HALCO
- Zoro # G502966450
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 4000 |
Bulb Shape | BT37 |
Watts | 400 |
Description
Replacement for Halco 644901 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 6 L.E.D. Headlamp Led Headlamp, W2485 (W2485)
- ILC Replacement for Clay Paky Golden Scan 3 575 replacement light bulb lamp (GOLDEN SCAN 3 575 CLAY PAKY)
- PELICAN Handheld Lights, Spot Beam, Aluminum (1920)
- ILC Replacement for Jesco Sl4-l24/64 replacement light bulb lamp (SL4-L24/64 JESCO)
- ILC Replacement for Bulbrite Lu100/mog replacement light bulb lamp (LU100/MOG BULBRITE)
- ILC Replacement for Philips Cdm-sa/t150/942 replacement light bulb lamp (CDM-SA/T150/942 PHILIPS)
- ILC Replacement for Eiko Mp100/c/u/med/3k replacement light bulb lamp, 2PK (MP100/C/U/MED/3K EIKO)
- ILC Replacement for Ushio Uwx-15-5, 250lm - 10,000 Hours replacement light bulb lamp (UWX-15-5, 250LM - 10,000 HOURS USHIO)
- ILC Replacement for Venture Lighting MH 70w/c/u replacement light bulb lamp (MH 70W/C/U VENTURE LIGHTING)
- ILC Replacement for Dymax 36658 replacement light bulb lamp (36658 DYMAX)
- ILC Replacement for Philips C50s68 replacement light bulb lamp (C50S68 PHILIPS)
- Ilc HID Light Bulbs