Shop All Incandescent Light Bulbs
Ilc
Replacement for Halco 6142 replacement light bulb lamp
Mfr # 6142 HALCO
Zoro # G603020792
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 75
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6142 HALCO
- Zoro # G603020792
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 75 |
Voltage | 130 |
Description
Replacement for Halco 6142 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS CFL Ballast, Electronic, 68W, 120/277V (GEC240MAX-A)
- WESTINGHOUSE Fixture Wall Outdoor LED Motion Sensor 2-Light Security White Acrylic Lens (6364200)
- ILC Replacement for GE General Electric G.E 97590 replacement light bulb lamp (97590 GE GENERAL ELECTRIC G.E)
- NEWHOUSE LIGHTING Outdoor 48ft. LED String Lights with 2W S14 LED Filament Light Bulbs (CSTRINGLED18)
- ILC Replacement for Grainger 2v561 replacement light bulb lamp (2V561 GRAINGER)
- ILC Replacement for Nikon 6D replacement light bulb lamp (6D NIKON)
- ILC Replacement for Satco S2999 replacement light bulb lamp (S2999 SATCO)
- ILC Replacement for Light Bulb / Lamp 300/2if replacement light bulb lamp (300/2IF LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 11594 replacement light bulb lamp, 10PK (11594 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco 25g18 1/2 E26 replacement light bulb lamp, 2PK (25G18 1/2 E26 SATCO)
- ILC Replacement for Satco 60a15/cl/e17 130v replacement light bulb lamp, 2PK (60A15/CL/E17 130V SATCO)
- Ilc Incandescent Light Bulbs