Shop All Fluorescent Light Bulbs
Ilc
Replacement for Halco 47001 replacement light bulb lamp
Mfr # 47001 HALCO
Zoro # G302765383
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Wattage Equivalency 180
- Watts 180
- Bulb Color Temp. 5000
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 47001 HALCO
- Zoro # G302765383
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Wattage Equivalency | 180 |
Watts | 180 |
Bulb Color Temp. | 5000 |
Voltage | 120 |
Description
Replacement for Halco 47001 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger LED - Light Only - Blue (75611)
- ILC Replacement for Ultravation Uvs-2036 replacement light bulb lamp (UVS-2036 ULTRAVATION)
- ILC Replacement for Bulbrite Jc10xe/24 replacement light bulb lamp, 2PK (JC10XE/24 BULBRITE)
- ILC Replacement for Bulbrite Cf18ww/gu24/dm replacement light bulb lamp (CF18WW/GU24/DM BULBRITE)
- ILC Replacement for Philips Pl-l 18w/830/4p replacement light bulb lamp (PL-L 18W/830/4P PHILIPS)
- ILC Replacement for Philips Pl-l24w/835/4p replacement light bulb lamp (PL-L24W/835/4P PHILIPS)
- ILC Replacement for Sylvania Fo25/835/eco replacement light bulb lamp, 25PK (FO25/835/ECO SYLVANIA)
- ILC Replacement for Philips F25t8/tl841/+/alto replacement light bulb lamp (F25T8/TL841/+/ALTO PHILIPS)
- ILC Replacement for Dynatrap 21050-r replacement light bulb lamp (21050-R DYNATRAP)
- ILC Replacement for Damar 26475a replacement light bulb lamp (26475A DAMAR)
- GE LAMPS GE LIGHTING 22W, T9 Circular Fluorescent Light Bulb (FC8T9/CW)
- Ilc Fluorescent Light Bulbs