Shop All Fluorescent Light Bulbs
Ilc
Replacement for Halco 46201 replacement light bulb lamp
Mfr # 46201 HALCO
Zoro # G602755107
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR38
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 23
- Watts 23
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 46201 HALCO
- Zoro # G602755107
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | PAR38 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 23 |
Watts | 23 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Halco 46201 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-LITE Multi Point Canopy 3 Light Ceiling Plate, Matte Black (CP4403-MB)
- SIGNIFY HID LED, 40 W, Mogul Screw (EX39) (40WP/LED/850/LS EX39 G3 BB 3/1)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/841/2P/ALTO 10PK)
- SYLVANIA CFL, 13 W, T4, 4-Pin (2GX7) (20318)
- ILC Replacement for Sylvania F34cwx/ss f40cwx/ss replacement light bulb lamp, 30PK (F34CWX/SS (F40CWX/SS) SYLVANIA)
- ILC Replacement for Sylvania 20593 replacement light bulb lamp (20593 SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP LOA9142B (WW-36BL-8)
- ILC Replacement for Lights OF America Fcl30ex-l-ll replacement light bulb lamp (FCL30EX-L-LL LIGHTS OF AMERICA)
- ILC Replacement for Green Energy CFL 13w/27k T2 Mini Spiral Coil-twist replacement light bulb lamp (CFL 13W/27K T2 MINI SPIRAL COIL-TWIST GREEN EN)
- ILC Replacement for Stinger / Dejay B8080/9901 replacement light bulb lamp (B8080/9901 STINGER / DEJAY)
- ILC Replacement for Philips Pl-l 36w/41/4p replacement light bulb lamp (PL-L 36W/41/4P PHILIPS)
- Ilc Fluorescent Light Bulbs