Shop All Halogen Light Bulbs
Ilc
Replacement for Halco 340034/ph replacement light bulb lamp
Mfr # 340034/PH HALCO
Zoro # G503212327
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Color Temp. 3000
- Watts 20
- Bulb Shape MR11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 340034/PH HALCO
- Zoro # G503212327
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Color Temp. | 3000 |
Watts | 20 |
Bulb Shape | MR11 |
Description
Replacement for Halco 340034/ph replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 8.5 W, T8, Medium Bi-Pin (G13) (LED8ET8/G/2/835/CVG)
- EKENA MILLWORK Berkshire Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/2"), 10"OD x 3 1/2"ID x 3/4"P (CMP10BE)
- SATCO 4 W C7 Incandescent - Clear - 3000 Hours - 16L - Candelabra Base - 120V - 4-Pack (S4724)
- NEBO Rechargeable LED Headlamp and Flashlight with 1000 Lumen Turbo Mode (7001)
- ILC Replacement for Philips 242253300621 replacement light bulb lamp (242253300621 PHILIPS)
- ILC Replacement for Light Bulb / Lamp 41613ge replacement light bulb lamp (41613GE LIGHT BULB / LAMP)
- ILC Replacement for Satco S3121 replacement light bulb lamp (S3121 SATCO)
- ILC Replacement for Ushio 1000543 replacement light bulb lamp (1000543 USHIO)
- ILC Replacement for Adec 6300 replacement light bulb lamp (6300 ADEC)
- ILC Replacement for Pentair 79113800 replacement light bulb lamp (79113800 PENTAIR)
- ILC Replacement for Zoro 4v630 replacement light bulb lamp (4V630 ZORO)
- Ilc Halogen Light Bulbs