Shop All LED Light Bulbs
Ilc
Replacement for Halco 219931 LED Replacement replacement light bulb lamp
Mfr # 219931 LED REPLACEMENT HALCO
Zoro # G302808653
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 17
- Color Temperature 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 219931 LED REPLACEMENT HALCO
- Zoro # G302808653
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 17 |
Color Temperature | 6500 |
Description
Replacement for Halco 219931 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For AMERICAN ULTRAVIOLET 782L30 (782L30)
- ILC Replacement For EIKO 11075 (11075)
- ILC Replacement For LIGHT BULB LAMP EG 1181134H 2PK (2PAK:WX-ESTF-6)
- SATCO Satco Products S3282 25W Clear Candelabra Base Torpedo Bulb Pack of 25 (45923032820)
- ILC Replacement For LIGHT BULB LAMP, 388 LEDG (388 LED-G)
- ILC Replacement for Damar 120mb T-2 1/2 120v .025amp Green LED Replacement replacement light bulb lamp (120MB T-2 1/2 120V .025AMP GREEN LED REPLACEMENT)
- ILC Replacement for Satco 7mr16 /led /40 Foot /3K /120v /gu10 /dim replacement light bulb lamp (7MR16 /LED /40` /3K /120V /GU10 /DIM SATCO)
- ILC Replacement for Bulbrite 770635 replacement light bulb lamp (770635 BULBRITE)
- ILC Replacement For SATCO S11954 (S11954)
- ILC Replacement for Satco 10a19/led/2700k/gu24 replacement light bulb lamp (10A19/LED/2700K/GU24 SATCO)
- SYLVANIA 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6706)
- Ilc LED Light Bulbs