Shop All LED Light Bulbs
Ilc
Replacement for Halco 109804 LED Replacement replacement light bulb lamp
Mfr # 109804 LED REPLACEMENT HALCO
Zoro # G302809759
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4000
- Wattage Equivalency 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 109804 LED REPLACEMENT HALCO
- Zoro # G302809759
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4000 |
Wattage Equivalency | 8.5 |
Description
Replacement for Halco 109804 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Lamp Starter, 25W, 2 pin (FS25)
- HALO White 6 in. W Aluminum LED Recessed Light Trim 15.7 W (HLC6099301EWH6B)
- MAXIM Malaga 3-Light 16" Wide White Flush Mount Light (2681MRWT)
- DESIGNERS EDGE Motion Sensor, 180 Degree, 70 ft, Brz, 3in L (L6020BR)
- ILC Replacement for EIKO LED-24-BA9S-W (LED-24-BA9S-W EIKO)
- ILC Replacement for Halco T896fr42/850/byp2/rdc/led replacement light bulb lamp, 10PK (T896FR42/850/BYP2/RDC/LED HALCO)
- ILC Replacement for Osram Sylvania Fo32/741/eco/cvp LED Replacement replacement light bulb lamp (FO32/741/ECO/CVP LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement for Halco T8fr15/850/byp/led, 25PK (T8FR15/850/BYP/LED HALCO)
- ILC Replacement For NUVO LIGHTING, S9919 (S9919)
- ILC Replacement for Satco S9550 replacement light bulb lamp (S9550 SATCO)
- MIRACLE LED Bug Light Night Light Amber Glow to Protect your Precious Areas (602180)
- Ilc LED Light Bulbs