Shop All LED Light Bulbs
Ilc
Replacement for Halco 109402 LED Replacement replacement light bulb lamp
Mfr # 109402 LED REPLACEMENT HALCO
Zoro # G302809803
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 18
- Color Temperature 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 109402 LED REPLACEMENT HALCO
- Zoro # G302809803
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 18 |
Color Temperature | 4100 |
Description
Replacement for Halco 109402 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite Q100T3/CL 100W Double Ended T3 Halogen Bulb, RSC Base, Clear (03330-SU)
- ILC Replacement for Keystone Technologies 120tp replacement light bulb lamp (120TP KEYSTONE TECHNOLOGIES)
- EKENA MILLWORK 44"OD x 2"P Wakefield Ceiling Ring (CR44WA)
- DABMAR LIGHTING Fixture, Post Top, 260, B, 10" Globe (GM260-B)
- ILC Replacement for LED Lt25-21sww-ba15d replacement light bulb lamp (LT25-21SWW-BA15D LED)
- ILC Replacement For SATCO S14984 LED BASE TYPE E26 2PK (2PAK:WX-LSGW-3)
- ILC Replacement for Satco S9039 replacement light bulb lamp (S9039 SATCO)
- ILC Replacement for Satco S9395 replacement light bulb lamp (S9395 SATCO)
- ILC Replacement For SYLVANIA 1142 LED REPLACEMENT (WX-SLC7-0)
- ILC Replacement for TCP Led10a19dod27k replacement light bulb lamp (LED10A19DOD27K TCP)
- ILC Replacement For NUVO LIGHTING, S9802 (S9802)
- Ilc LED Light Bulbs