Shop All Fluorescent Light Bulbs
Ilc
Replacement for Halco 109076 replacement light bulb lamp
Mfr # 109076 HALCO
Zoro # G202755668
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-3 4-PIN
- Wattage Equivalency 26
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 109076 HALCO
- Zoro # G202755668
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-3 4-PIN |
Wattage Equivalency | 26 |
Bulb Color Temp. | 5000 |
Description
Replacement for Halco 109076 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Yes 2,000 lm lm (78100)
- GE LED Soft White A19 Dimmable Light Bulb, 10 W, PK4 (67615)
- SUNLITE LED 6-in CCT Round Color and Power Tunable Recessed Lght, Dimmable, Multi Volt, 30K/35K/40K, Wht (87732-SU)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSG-4)
- ILC Replacement for Osram Sylvania Fq80w/840/ho replacement light bulb lamp (FQ80W/840/HO OSRAM SYLVANIA)
- ILC Replacement for Cooper Lighting Plc-26w 6500k replacement light bulb lamp (PLC-26W 6500K COOPER LIGHTING)
- ILC Replacement for Light Bulb / Lamp Ft55w/2g11/rs/841 replacement light bulb lamp (FT55W/2G11/RS/841 LIGHT BULB / LAMP)
- ILC Replacement for DAMAR CFM57W/GX24Q-5/841 TRIPLE (CFM57W/GX24Q-5/841 TRIPLE DAMAR)
- ILC Replacement for Westinghouse F25/t8/835 Ecomax replacement light bulb lamp, 25PK (F25/T8/835 ECOMAX WESTINGHOUSE)
- ILC Replacement for Stinger / Dejay Uv-40 Blacklight replacement light bulb lamp (UV-40 BLACKLIGHT STINGER / DEJAY)
- ILC Replacement For GE GENERAL ELECTRIC GE FP28835ECO (FP28/835/ECO)
- Ilc Fluorescent Light Bulbs