Shop All HID Light Bulbs
Ilc
Replacement for Halco 108216 replacement light bulb lamp
Mfr # 108216 HALCO
Zoro # G002925858
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400
- Bulb Shape ED28
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 108216 HALCO
- Zoro # G002925858
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 400 |
Bulb Shape | ED28 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 4000 |
Description
Replacement for Halco 108216 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE LED, 16 W, T5, Miniature Bi-Pin (G5) (L16T5DE335-CG)
- SHAT-R-SHIELD SHAT-R-SHIELD 49W, T5 Linear Fluorescent Light Bulb (F54T5841/HO/ALTO 49WATT)
- ILC Replacement For SATCO S29549 (S29549)
- COMPONENT HARDWARE Recessed Mount Warm White LED Perimeter (LED-PL35-W)
- ILC Replacement for Westinghouse Mh70/u/m98/e/med replacement light bulb lamp (MH70/U/M98/E/MED WESTINGHOUSE)
- ILC Replacement for Xelogen Ft1203xf replacement light bulb lamp (FT1203XF XELOGEN)
- ILC Replacement for Philips C150s55/altonc replacement light bulb lamp (C150S55/ALTONC PHILIPS)
- ILC Replacement for Osram Sylvania 64842 replacement light bulb lamp (64842 OSRAM SYLVANIA)
- ILC Replacement for Xelogen Ba15d-120-50x/fr replacement light bulb lamp (BA15D-120-50X/FR XELOGEN)
- ILC Replacement for Philips Mhc50/u/mp/4k replacement light bulb lamp (MHC50/U/MP/4K PHILIPS)
- ILC Replacement for Osram Sylvania Lu150/55/med replacement light bulb lamp (LU150/55/MED OSRAM SYLVANIA)
- Ilc HID Light Bulbs