Shop All Halogen Light Bulbs
Ilc
Replacement for Halco 107358 replacement light bulb lamp
Mfr # 107358 HALCO
Zoro # G703200254
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2900
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 50
- Voltage 12
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 107358 HALCO
- Zoro # G703200254
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2900 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 50 |
Voltage | 12 |
Bulb Shape | MR16 |
Description
Replacement for Halco 107358 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Sherry, Glass Shade, Opal Glass (969ST-OPL)
- ILC Replacement for Fiberstars 6000 3000k replacement light bulb lamp (6000 3000K FIBERSTARS)
- ILC Replacement for Philips 6435/fr replacement light bulb lamp (6435/FR PHILIPS)
- ILC Replacement for Evictor Evictor 10K Professional replacement light bulb lamp (EVICTOR 10K PROFESSIONAL EVICTOR)
- ILC Replacement for Ushio Evv, Jf6.6a-120wb replacement light bulb lamp (EVV, JF6.6A-120WB USHIO)
- ILC Replacement for Osram Sylvania 64642 replacement light bulb lamp (64642 OSRAM SYLVANIA)
- ILC Replacement for Naed 54659 replacement light bulb lamp (54659 NAED)
- ILC Replacement For OSRAM SYLVANIA EFM 64607 HALOGEN QUARTZ TUNGSTEN MR MR16 2PK (2PAK:WW-43RV-7)
- ILC Replacement for Grainger 6vn87 replacement light bulb lamp (6VN87 GRAINGER)
- ILC Replacement for Holtkotter 9250-100-dc/cl replacement light bulb lamp (9250-100-DC/CL HOLTKOTTER)
- ILC Replacement for Light Bulb / Lamp Fmv-fg-24v replacement light bulb lamp (FMV-FG-24V LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs