Shop All Halogen Light Bulbs
Ilc
Replacement for Halco 107037 replacement light bulb lamp
Mfr # 107037 HALCO
Zoro # G103011672
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400
- Bulb Color Temp. 2950
- Bulb Shape T4
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 107037 HALCO
- Zoro # G103011672
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 400 |
Bulb Color Temp. | 2950 |
Bulb Shape | T4 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Voltage | 120 |
Description
Replacement for Halco 107037 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWATT Round Recessed LED Ceiling Light, 4 in Adjustable, 9 W, Dimmable, Black Trim, PK 6 (NW-P-ADJDL-4-9W-5CT-BLK-6P)
- ILC Replacement for Case Corporation 4409 replacement light bulb lamp (4409 CASE CORPORATION)
- MAXXIMA BR40 LED Bulb Warm White 1500 Lumens (MLB-BR40200W)
- WESTINGHOUSE Pendant 60W Mini Turn Knob Nolan ORB Open Metal Cage Shade (6323600)
- ILC Replacement for Satco S4194 replacement light bulb lamp (S4194 SATCO)
- ILC Replacement for Eiko Q500cl/mc-120v replacement light bulb lamp (Q500CL/MC-120V EIKO)
- ILC Replacement for Philips 23174-6 replacement light bulb lamp (23174-6 PHILIPS)
- ILC Replacement for Bulbrite Q250cl/dc replacement light bulb lamp (Q250CL/DC BULBRITE)
- ILC Replacement for Holtkotter 2505 replacement light bulb lamp (2505 HOLTKOTTER)
- ILC Replacement for Skylux 97 Excel replacement light bulb lamp (97 EXCEL SKYLUX)
- ILC Replacement for Damar 60par38qwfl/50 130v replacement light bulb lamp (60PAR38QWFL/50 130V DAMAR)
- Ilc Halogen Light Bulbs