Shop All Incandescent Light Bulbs
Ilc
Replacement for Halco 104050 replacement light bulb lamp
Mfr # 104050 HALCO
Zoro # G703011959
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R40
- Bulb Base Type E26 SKIRTED -1.5" METAL SKIRT
- Watts 375
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 104050 HALCO
- Zoro # G703011959
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | R40 |
Bulb Base Type | E26 SKIRTED -1.5" METAL SKIRT |
Watts | 375 |
Voltage | 120 |
Description
Replacement for Halco 104050 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W A19 Incandescent - Frost - 1500 Hours - 250L - Medium Base - 34V (S5020)
- ILC Replacement for Sylvania Cf26dt/e/in/841/eco replacement light bulb lamp, 2PK (CF26DT/E/IN/841/ECO SYLVANIA)
- RECYCLEPAK Electronics Recycling Kit, 22x22x22In (SUPPLY-061)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/830/4P/ALTO)
- ILC Replacement for DR. Fischer 13713x/98 replacement light bulb lamp (13713X/98 DR. FISCHER)
- ILC Replacement for Light Bulb / Lamp Marco-1008 replacement light bulb lamp (MARCO-1008 LIGHT BULB / LAMP)
- ILC Replacement for Orbitec RF 4411 replacement light bulb lamp (RF 4411 ORBITEC)
- ILC Replacement for Damar 00504b replacement light bulb lamp (00504B DAMAR)
- ILC Replacement For LIGHT BULB LAMP, 25ARSTF 130V (25A/RS/TF 130V)
- ILC Replacement for Ushio F24t5ho/830, 22-inch replacement light bulb lamp (F24T5HO/830, 22-INCH USHIO)
- CELEBRATIONS Incandescent Multicolored 15 ct String Christmas Lights 15 ft. (G4515MUA)
- Ilc Incandescent Light Bulbs