Shop All Halogen Light Bulbs
Ilc
Replacement for Hahnel 6V 20W G4 replacement light bulb lamp
Mfr # 6V 20W G4 HAHNEL
Zoro # G603210148
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20
- Bulb Color Temp. 3200
- Voltage 6
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 6V 20W G4 HAHNEL
- Zoro # G603210148
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 20 |
Bulb Color Temp. | 3200 |
Voltage | 6 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | T3 |
Description
Replacement for Hahnel 6V 20W G4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LITHONIA LED Ceiling Light Fixture (OLCFM 15 DDB M4)
- SATCO 17Watt A21 LED Lamp, Frost Finish Medium Base 4000K 120 Volts (S12445)
- STREAMLIGHT LiteBox Mounting Rack, Orange (45070)
- LIVEX LIGHTING Villa Verona 6 Light Verona Bronze with (8575-63)
- ILC Replacement for Steris La500 replacement light bulb lamp (LA500 STERIS)
- ILC Replacement for Sylvania 75par30ln/hal/nfl25 130v replacement light bulb lamp (75PAR30LN/HAL/NFL25 130V SYLVANIA)
- ILC Replacement for Osram Sylvania HLX 64659 replacement light bulb lamp (HLX 64659 OSRAM SYLVANIA)
- ILC Replacement for Code 3 / Public Safety Dashlaser replacement light bulb lamp (DASHLASER CODE 3 / PUBLIC SAFETY)
- ILC Replacement for Osram Sylvania 64339 A 105-10 replacement light bulb lamp (64339 A 105-10 OSRAM SYLVANIA)
- ILC Replacement for Holtkotter 6226 replacement light bulb lamp (6226 HOLTKOTTER)
- ILC Replacement for Light Bulb / Lamp M60 71W 12V Mr16 SP replacement light bulb lamp, 2PK (M60 71W 12V MR16 SP LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs