Shop All Incandescent Light Bulbs
Ilc
Replacement for Haag Streit Slit Lamp 900 replacement light bulb lamp
Mfr # SLIT LAMP 900 HAAG STREIT
Zoro # G902954682
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G12
- Bulb Base Type P44S 44MM FLANGE ON 14MM SCREW BASE
- Watts 27
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SLIT LAMP 900 HAAG STREIT
- Zoro # G902954682
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | G12 |
Bulb Base Type | P44S 44MM FLANGE ON 14MM SCREW BASE |
Watts | 27 |
Voltage | 6 |
Description
Replacement for Haag Streit Slit Lamp 900 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flat Panel, 2ftx2ft, 2400/3300/4400 lm (CPANL 2X2 ALO1 SWW7 M4)
- HALO Matte White 5-6 in. W Plastic LED Retrofit Kit 6.97 W (LT56069FS351EWH)
- SOUTHWIRE String Light, Screw In, Bulb Dependent (7539SW)
- BAYCO BAYCO Work Light Lamp (SL-513-BULB)
- ILC Replacement for GE General Electric G.E 60g25/w/24 replacement light bulb lamp, 2PK (60G25/W/24 GE GENERAL ELECTRIC G.E)
- ILC Mojave SUN Portable 1500 Watt Infrared Pole Mount Patio Heater Bulb light bulb lamp (PORTABLE 1500 WATT INFRARED POLE MOUNT PATIO HEAT)
- ILC Replacement For GE GENERAL ELECTRIC GE 20331 INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-1TYQ-8)
- ILC Replacement For LIGHT BULB LAMP, F13TBX835AECOTF (F13TBX/835/A/ECO/TF)
- ILC Replacement for Damar 5486c replacement light bulb lamp (5486C DAMAR)
- ILC Replacement for GE General Electric G.E 21a/r40/fl-12v replacement light bulb lamp (21A/R40/FL-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement For LIGHT BULB LAMP, FLASHLIGHT IN2 (FLASHLIGHT IN2)
- Ilc Incandescent Light Bulbs