Shop All Incandescent Light Bulbs
Ilc
Replacement for Haag Streit Goldman 940-0780 replacement light bulb lamp
Mfr # GOLDMAN 940-0780 HAAG STREIT
Zoro # G302931337
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type SPECIAL
- Watts 27
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # GOLDMAN 940-0780 HAAG STREIT
- Zoro # G302931337
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S8 |
Bulb Base Type | SPECIAL |
Watts | 27 |
Voltage | 6 |
Description
Replacement for Haag Streit Goldman 940-0780 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA CFL, 26 W, T4, 2-Pin (G24d-3) (21116)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- ILC Replacement for Philips 13631 replacement light bulb lamp (13631 PHILIPS)
- BEYOND BRIGHT LED GARAGE LIGHT 7500LUM (BEBRQ-MC4)
- ILC Replacement for Satco S3810 replacement light bulb lamp, 4PK (S3810 SATCO)
- ILC Replacement for Light Bulb / Lamp 1000ps52/cl 130v replacement light bulb lamp (1000PS52/CL 130V LIGHT BULB / LAMP)
- ILC Replacement for Eiko 3s6/5dc-120v replacement light bulb lamp, 10PK (3S6/5DC-120V EIKO)
- ILC Replacement for Satco S3942 replacement light bulb lamp (S3942 SATCO)
- ILC Replacement for Federal Signal 8107194ab9 replacement light bulb lamp, 2PK (8107194AB9 FEDERAL SIGNAL)
- ILC Replacement for Novatron 2100 Modeling Lamp replacement light bulb lamp (2100 MODELING LAMP NOVATRON)
- ILC Replacement For LIGHT BULB LAMP 200PS30IF INCANDESCENT PS SHAPE PS30 2PK (2PAK:WW-2V1F-5)
- Ilc Incandescent Light Bulbs