Shop All Halogen Light Bulbs
Ilc
Replacement for H. Wilson Corp Centurion 2000 replacement light bulb lamp
Mfr # CENTURION 2000 H. WILSON CORP
Zoro # G503200232
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 82
- Bulb Base Type GY5.3 2-FLAT PINS
- Bulb Color Temp. 3300
- Watts 360
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CENTURION 2000 H. WILSON CORP
- Zoro # G503200232
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 82 |
Bulb Base Type | GY5.3 2-FLAT PINS |
Bulb Color Temp. | 3300 |
Watts | 360 |
Bulb Shape | MR16 |
Description
Replacement for H. Wilson Corp Centurion 2000 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- LITEZALL 400 Lumen COB LED Jumbo Pen Light with Task Light (LA-TSK-8/32)
- ILC Replacement For PANASONIC FPL18EXN (FPL18EX-N)
- SYLVANIA T8 Fluorescent 30Pk (FO28/841/XV/SS/ECO)
- ILC Replacement for Philips 72a19/ev/cl replacement light bulb lamp, 4PK (72A19/EV/CL PHILIPS)
- ILC Replacement for Satco S3474 replacement light bulb lamp, 2PK (S3474 SATCO)
- ILC Replacement for PEC JCD 100w 120v Gy6.35 replacement light bulb lamp (JCD 100W 120V GY6.35 PEC)
- ILC Replacement for Ushio 048777117507 replacement light bulb lamp (048777117507 USHIO)
- ILC Replacement for Electripak Dr300q replacement light bulb lamp (DR300Q ELECTRIPAK)
- ILC Replacement for Sylvania 45par38/cap/spl/wsp12 130v replacement light bulb lamp (45PAR38/CAP/SPL/WSP12 130V SYLVANIA)
- ILC Replacement for GE GENERAL ELECTRIC G.E Q100CL/DC/2V (Q100CL/DC/2V GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs