Shop All Halogen Light Bulbs
Ilc
Replacement for GT Luscombe 625-32-07 replacement light bulb lamp
Mfr # 625-32-07 GT LUSCOMBE
Zoro # G203200198
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Shape G7
- Watts 600
- Bulb Color Temp. 3200
- Bulb Base Type GY9.5 / GZ9.5 2-PIN PREFOCUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 625-32-07 GT LUSCOMBE
- Zoro # G203200198
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Shape | G7 |
Watts | 600 |
Bulb Color Temp. | 3200 |
Bulb Base Type | GY9.5 / GZ9.5 2-PIN PREFOCUS |
Description
Replacement for GT Luscombe 625-32-07 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light, MR16, 120V Track Head, Round Back, Black Finish (TH316)
- MIDWEST FASTENER #10 x 100' Ball Chain Reel Brass (17606)
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x4 ft Size, 55W (STAKS 2X4 ALO6 SWW7)
- LITHONIA LIGHTING Tong Hanging Kit, F/2UN Series, PK2 (TH2UN WWGR)
- ILC Replacement for Halco 107040 replacement light bulb lamp, 2PK (107040 HALCO)
- ILC Replacement For HIKARI J 220V 200W 118MM (J 220V 200W 118MM)
- ILC Replacement for Omega Super Chromega Dichroic D replacement light bulb lamp (SUPER CHROMEGA DICHROIC D OMEGA)
- ILC Replacement for Sylvania 50par20/hal/spl/nfl30 replacement light bulb lamp (50PAR20/HAL/SPL/NFL30 SYLVANIA)
- ILC Replacement for Damar 02108a replacement light bulb lamp (02108A DAMAR)
- ILC Replacement for Osram Sylvania 64418 10W 12V replacement light bulb lamp (64418 10W 12V OSRAM SYLVANIA)
- ILC Replacement for Satco S2328 replacement light bulb lamp (S2328 SATCO)
- Ilc Halogen Light Bulbs