Shop All Flood & Spot Light Bulbs
Ilc
Replacement for Griven Spot 300/500 replacement light bulb lamp
Mfr # SPOT 300/500 GRIVEN
Zoro # G103200687
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GY9.5 / GZ9.5 2-PIN PREFOCUS
- Wattage Equivalency 300
- Watts 300
- Bulb Shape T8
- Voltage 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SPOT 300/500 GRIVEN
- Zoro # G103200687
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Bulb Base Type | GY9.5 / GZ9.5 2-PIN PREFOCUS |
Wattage Equivalency | 300 |
Watts | 300 |
Bulb Shape | T8 |
Voltage | 240 |
Description
Replacement for Griven Spot 300/500 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25 ft, 15-Socket (E12) String Light Kit w/Amber Marble Incandescent (G16.5) Bulbs, 25W, Wht (810132)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3500K Natural White Dimmable E26 Base 24-Pack (LR21434-24PK)
- EKENA MILLWORK Attica Thermoformed PVC Ceiling Medallion (Fits Canopies up to 5 5/8"), 16"OD x 3 1/2"ID x 1"P (CMP16AT)
- BULBRITE 120-Watt Equivalent Dimmable Flood PAR38 Medium E26 LED Light Bulb, 3000K, 2PK (861796)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- ILC Replacement for Burton Halogen Coolspot replacement light bulb lamp (HALOGEN COOLSPOT BURTON)
- ILC Replacement for Naren Industries Pro-spot N-102 replacement light bulb lamp (PRO-SPOT N-102 NAREN INDUSTRIES)
- ILC Replacement for Selecon Accent Spot replacement light bulb lamp (ACCENT SPOT SELECON)
- ILC Replacement for Philips 12v20w 36-degree Mr16 Flood replacement light bulb lamp (12V20W 36-DEGREE MR16 FLOOD PHILIPS)
- ILC Replacement for Hikari Mr16c 24V 50W Flood replacement light bulb lamp 2 Pack (MR16C 24V 50W FLOOD HIKARI)
- ILB GOLD Bulb, Incandescent R Br R30 Br30, Replacement For Philips, 40Br30/Ev/Fl (40BR30/EV/FL)
- Ilc Flood & Spot Light Bulbs