Shop All Flood & Spot Light Bulbs
Ilc
Replacement for Griven Coulour Changer Spot GR 085, GR 086 replacement light bulb lamp
Mfr # COULOUR CHANGER SPOT GR 085, GR 086 GRIVEN
Zoro # G903200610
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1000
- Wattage Equivalency 1000
- Bulb Base Type GX9.5 2-PIN
- Voltage 220
- Bulb Shape T7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # COULOUR CHANGER SPOT GR 085, GR 086 GRIVEN
- Zoro # G903200610
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Watts | 1000 |
Wattage Equivalency | 1000 |
Bulb Base Type | GX9.5 2-PIN |
Voltage | 220 |
Bulb Shape | T7 |
Description
Replacement for Griven Coulour Changer Spot GR 085, GR 086 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Fixture, LED, Downlight, 33W/40W/46W, 2500L/3000L/3500L, 120-277V (S11813)
- BULBRITE 70-Watt Equivalent Dimmable Clear Mini T6 Bi-Pin G9 LED Mini Light Bulb, 3000K, 2PK (862645)
- PROGRESS LIGHTING Roman Coach 1 Light Wall Lantern, 100 W, Antique Bronze (P5765-20)
- STREAMLIGHT General Purpose Spotlight, LED, Black (44911)
- ILC Replacement for Jaeger Spotlight HLS 1 1000-watt replacement light bulb lamp (HLS 1 1000-WATT JAEGER SPOTLIGHT)
- ILC Replacement for Philips 12v20w 36-degree Mr16 Flood replacement light bulb lamp (12V20W 36-DEGREE MR16 FLOOD PHILIPS)
- ILC Replacement for Naren Industries Pro-spot N-102 replacement light bulb lamp (PRO-SPOT N-102 NAREN INDUSTRIES)
- ILC Replacement for Lycian 1236 Clubspot replacement light bulb lamp (1236 CLUBSPOT LYCIAN)
- ILC Replacement for Jaeger Spotlight ST 1 1000w 230v replacement light bulb lamp (ST 1 1000W 230V JAEGER SPOTLIGHT)
- ILC Replacement for Altspot E31501 replacement light bulb lamp (E31501 ALTSPOT)
- MR BEAMS Wireless Netbright Security Light, WT, PK2 (MBN3000-WHT-02-00)
- Ilc Flood & Spot Light Bulbs