Shop All Halogen Light Bulbs
Ilc
Replacement for Grimes Da-27 replacement light bulb lamp
Mfr # DA-27 GRIMES
Zoro # G803020875
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Color Temp. 3000
- Bulb Base Type BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM
- Watts 75
- Voltage 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DA-27 GRIMES
- Zoro # G803020875
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Bulb Color Temp. | 3000 |
Bulb Base Type | BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM |
Watts | 75 |
Voltage | 28 |
Description
Replacement for Grimes Da-27 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Inspection Light, 250/50 lm (66604)
- ILC Replacement for Philips Pll 18w8404p replacement light bulb lamp (PL-L 18W/840/4P PHILIPS)
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-40K)
- ILC Replacement for Viva TLE 22 Veb82122 22W 120v (TLE 22 VEB82122 22W 120V VIVA)
- ILC Replacement for Edwards Signaling 104sinhr-n5 replacement light bulb lamp (104SINHR-N5 EDWARDS SIGNALING)
- ILC Replacement for Humphrey 266002-1148-110 replacement light bulb lamp (266002-1148-110 HUMPHREY)
- ILC Replacement for Damar 2347a replacement light bulb lamp, 2PK (2347A DAMAR)
- ILC Replacement For BATTERIES AND LIGHT BULBS 100PARR HALOGEN QUARTZ TUNGSTEN PAR BR PAR38 BR38 2PK (2PAK:WW-L7YR-1)
- ILC Replacement for GE General Electric G.E 23718 replacement light bulb lamp (23718 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 19897 replacement light bulb lamp (19897 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 64577 replacement light bulb lamp (64577 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs