Shop All Fluorescent Light Bulbs
Ilc
Replacement for GREEN ENERGY PL13W/1U/2P/835
Mfr # PL13W/1U/2P/835 GREEN ENERGY
Zoro # G202756832
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX23 2-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PL13W/1U/2P/835 GREEN ENERGY
- Zoro # G202756832
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX23 2-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 3500 |
Description
Replacement for Green Energy Pl13w/1u/2p/835 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT GenPurp Penlight, Aluminum, Black, 500lm (66320)
- RUBBERMAID .5 in. H X 1.7 in. W X 40 in. L Steel Fast Track Rail , 10PK (3Q70-00-WHT)
- ILC Replacement for Light Bulb / Lamp 7.5 S11 E26 FR 120v replacement light bulb lamp (7.5 S11 E26 FR 120V LIGHT BULB / LAMP)
- HALO Tl402 4" H4 Led Solite® Regressed Lens Reflector (TL402TBZS)
- ILC Replacement for Satco S7397 replacement light bulb lamp (S7397 SATCO)
- ILC Replacement for Zoro 1f338 replacement light bulb lamp (1F338 ZORO)
- ILC Replacement for Philips Plc13w/840/2p replacement light bulb lamp, 2PK (PLC13W/840/2P PHILIPS)
- ILC Replacement for Sylvania 24588 replacement light bulb lamp, 30PK (24588 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Fcl30exl replacement light bulb lamp (FCL30EXL LIGHT BULB / LAMP)
- ILC Replacement for Sylvania Cf16el/br30/830 replacement light bulb lamp (CF16EL/BR30/830 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp F20t12/cw/rp replacement light bulb lamp (F20T12/CW/RP LIGHT BULB / LAMP)
- Ilc Fluorescent Light Bulbs