Shop All Halogen Light Bulbs
Ilc
Replacement for Green Energy Mr-16 120v-50w/w/gu10 replacement light bulb lamp
Mfr # MR-16 120V-50W/W/GU10 GREEN ENERGY
Zoro # G703209646
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU10 TWIST/LOCK
- Voltage 120
- Bulb Color Temp. 3000
- Bulb Shape MR16
- Watts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MR-16 120V-50W/W/GU10 GREEN ENERGY
- Zoro # G703209646
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GU10 TWIST/LOCK |
Voltage | 120 |
Bulb Color Temp. | 3000 |
Bulb Shape | MR16 |
Watts | 50 |
Description
Replacement for Green Energy Mr-16 120v-50w/w/gu10 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb (10S6/230V)
- ILC Replacement for Tizio A9-tizio replacement light bulb lamp (A9-TIZIO TIZIO)
- GE LAMPS LED, 3.5 W, G25, Candelabra Screw (E12), PK2 (LED3DFGC-GW-2T)
- ILC Replacement for UVP 34-0009-02 replacement light bulb lamp (34-0009-02 UVP)
- ILC Replacement for Eiko Fmw-fg-gu10-130v replacement light bulb lamp (FMW-FG-GU10-130V EIKO)
- ILC Replacement for GE General Electric G.E 60 Par/h/sp10-130v replacement light bulb lamp (60 PAR/H/SP10-130V GE GENERAL ELECTRIC G.E)
- ILC Replacement for LIGHT BULB / LAMP JD120V100W/2V/BD (JD120V100W/2V/BD LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite 620475 replacement light bulb lamp (620475 BULBRITE)
- ILC Replacement for Minolta Auto PAK Aft, Aft-2 replacement light bulb lamp (AUTO PAK AFT, AFT-2 MINOLTA)
- ILC Replacement for GE General Electric G.E Q71mr16/c/cg25 replacement light bulb lamp (Q71MR16/C/CG25 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Apollo 3000 replacement light bulb lamp (3000 APOLLO)
- Ilc Halogen Light Bulbs