Shop All HID Light Bulbs
Ilc
Replacement for Green Energy Mh175/bu/mog/ps/4k/ed28 replacement light bulb lamp
Mfr # MH175/BU/MOG/PS/4K/ED28 GREEN ENERGY
Zoro # G402958876
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 4000
- Voltage 132
- Watts 175
- Bulb Shape ED28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MH175/BU/MOG/PS/4K/ED28 GREEN ENERGY
- Zoro # G402958876
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 4000 |
Voltage | 132 |
Watts | 175 |
Bulb Shape | ED28 |
Description
Replacement for Green Energy Mh175/bu/mog/ps/4k/ed28 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOFFATT PRODUCTS Moffatt Quick Disconnect Coupler Base Task Lamp, , 24" Flex Arm (95041)
- ILC Replacement for Osram Sylvania 41840 WFL 12V 75W replacement light bulb lamp (41840 WFL 12V 75W OSRAM SYLVANIA)
- ILC Replacement for Charm Cuv6 replacement light bulb lamp (CUV6 CHARM)
- ILC Replacement for Kichler 5903 CLR replacement light bulb lamp (5903 CLR KICHLER)
- ILC Replacement for Osram Sylvania 66144 replacement light bulb lamp (66144 OSRAM SYLVANIA)
- ILC Replacement for Venture Lighting Mh400w/hbu/ps replacement light bulb lamp (MH400W/HBU/PS VENTURE LIGHTING)
- ILC Replacement For BATTERIES AND LIGHT BULBS HPW125WT (WW-LQCT-8)
- ILC Replacement for Venture Lighting Ms400w/c/bu/ps replacement light bulb lamp (MS400W/C/BU/PS VENTURE LIGHTING)
- ILC Replacement for Satco S2243 replacement light bulb lamp (S2243 SATCO)
- ILC Replacement for Osram Sylvania H44gs-100 Medium Skirt Base replacement light bulb lamp (H44GS-100 MEDIUM SKIRT BASE OSRAM SYLVANIA)
- SYLVANIA Quartz Metal Halide HID Bulb, 1000W, 4000K (M1000/U)
- Ilc HID Light Bulbs