Shop All HID Light Bulbs
Ilc
Replacement for Green Energy Lu70/med/ed17 replacement light bulb lamp
Mfr # LU70/MED/ED17 GREEN ENERGY
Zoro # G402958203
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2100
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 70
- Bulb Shape ED17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LU70/MED/ED17 GREEN ENERGY
- Zoro # G402958203
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 2100 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 70 |
Bulb Shape | ED17 |
Description
Replacement for Green Energy Lu70/med/ed17 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Tubular Machine Tool Light, 24VDC, 30W (113124M20)
- E E SYSTEMS GROUP eLEDing® Solar Powered Commercial Billboard Sign A.D. Wall Wash 10W 1000 LM 5000K LED Light (EE810W2F)
- ILC Replacement for Lumen Dynamics Omnicure S2000 replacement light bulb lamp (OMNICURE S2000 LUMEN DYNAMICS)
- ILC Replacement for Philips 100q/cl-120v 1H replacement light bulb lamp (100Q/CL-120V 1H PHILIPS)
- ILC Replacement for PEC T2-1/4 12V 8W replacement light bulb lamp (T2-1/4 12V 8W PEC)
- ILC Replacement for GE General Electric G.E Hr400a33 replacement light bulb lamp (HR400A33 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Iwasaki 56699 replacement light bulb lamp (56699 IWASAKI)
- ILC Replacement for Ushio Uhi-70dw/uvp replacement light bulb lamp (UHI-70DW/UVP USHIO)
- ILC Replacement for Light Bulb / Lamp Lu200/s66 replacement light bulb lamp (LU200/S66 LIGHT BULB / LAMP)
- ILC Replacement for Metal Halide Hqi-ts-150/ndx replacement light bulb lamp (HQI-TS-150/NDX METAL HALIDE)
- ILC Replacement for Osram Sylvania 67514 replacement light bulb lamp (67514 OSRAM SYLVANIA)
- Ilc HID Light Bulbs