Shop All HID Light Bulbs
Ilc
Replacement for Green Energy Lu/100/mog/ed23.5 replacement light bulb lamp
Mfr # LU/100/MOG/ED23.5 GREEN ENERGY
Zoro # G102928629
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2000
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape ED23
- Watts 100
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LU/100/MOG/ED23.5 GREEN ENERGY
- Zoro # G102928629
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 2000 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | ED23 |
Watts | 100 |
Voltage | 120 |
Description
Replacement for Green Energy Lu/100/mog/ed23.5 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE Capacitor for 1000W Metal Halide, CAP-1000MH (CAP-1000MH)
- ILC Replacement for Laguna Uv-c T5 11W replacement light bulb lamp (UV-C T5 11W LAGUNA)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- ILC Replacement For Light Bulb/Lamp 15W C7 E12 Red Light Bulb Lamp 10 Pack (10PAK:WX-QY47-5)
- ILC Replacement for GE General Electric G.E 42068 replacement light bulb lamp (42068 GE GENERAL ELECTRIC G.E)
- ILC Replacement Becton Dickinson Test Tube Agglutination Viewer Bulb replacement light bulb lamp, 10PK (TEST TUBE AGGLUTINATION VIEWER BULB BECTON DICKI)
- ILC Replacement for Bulbrite 661100 replacement light bulb lamp (661100 BULBRITE)
- ILC Replacement for Light Bulb / Lamp HIT 100w/g12/4k/uvs replacement light bulb lamp (HIT 100W/G12/4K/UVS LIGHT BULB / LAMP)
- ILC Replacement for Philips C50s68/d/m replacement light bulb lamp (C50S68/D/M PHILIPS)
- ILC Replacement for Vaconics Vac300-f13-b-mb Bare Lamp (VAC300-F13-B-MB BARE LAMP VACONICS)
- GE LAMPS GE LIGHTING 400W, ED18 High Pressure Sodium HID Light Bulb (LU400/H/ECO)
- Ilc HID Light Bulbs