Shop All HID Light Bulbs
Ilc
Replacement for Green Energy Lu100/mog replacement light bulb lamp
Mfr # LU100/MOG GREEN ENERGY
Zoro # G302928733
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape ED23
- Bulb Color Temp. 2000
- Watts 100
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LU100/MOG GREEN ENERGY
- Zoro # G302928733
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | ED23 |
Bulb Color Temp. | 2000 |
Watts | 100 |
Voltage | 120 |
Description
Replacement for Green Energy Lu100/mog replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E MVR175/U (MVR175/U GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING Wet Location Remote Head, 4-1/4" L, LED (ERE GY SGL WP SQ M12)
- HOLLAND BAR STOOL CO Notre Dame Leprechaun Pendant Light, Black Fixture (BL1BKND-Lep)
- ILC Replacement For TCP LED15A2150K (WW-Q88D-1)
- ILC Replacement for Westinghouse Mh150/u/m102/e/med replacement light bulb lamp (MH150/U/M102/E/MED WESTINGHOUSE)
- ILC Replacement for Bulbrite 683457 replacement light bulb lamp (683457 BULBRITE)
- ILC Replacement for Sylvania 69331 replacement light bulb lamp (69331 SYLVANIA)
- ILC Replacement for Sylvania Sox35 replacement light bulb lamp (SOX35 SYLVANIA)
- ILC Replacement for OSRAM SYLVANIA LU400/ECO (LU400/ECO OSRAM SYLVANIA)
- ILC Replacement for Sylvania M250/ps/u replacement light bulb lamp (M250/PS/U SYLVANIA)
- GE LAMPS GE LIGHTING 320W, ED28 Metal Halide HID Light Bulb (MVR320/VBU/HO/PA)
- Ilc HID Light Bulbs