Shop All Halogen Light Bulbs
Ilc
Replacement for Green Energy Jd120/130v-500w MC replacement light bulb lamp
Mfr # JD120/130V-500W MC GREEN ENERGY
Zoro # G903200399
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 500
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape T4
- Bulb Color Temp. 2950
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # JD120/130V-500W MC GREEN ENERGY
- Zoro # G903200399
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Watts | 500 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Shape | T4 |
Bulb Color Temp. | 2950 |
Description
Replacement for Green Energy Jd120/130v-500w MC replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/850XP/XL/SS/ECO3)
- ILC Replacement for Thorn Hx600 120v replacement light bulb lamp (HX600 120V THORN)
- ILC Replacement for GE General Electric G.E F7bx/835/eco replacement light bulb lamp, 2PK (F7BX/835/ECO GE GENERAL ELECTRIC G.E)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R3)
- ILC Replacement for DKK H24100 replacement light bulb lamp (H24100 DKK)
- ILC Replacement for GE General Electric G.E Q250cl/mc-120v replacement light bulb lamp (Q250CL/MC-120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania H7-64210 replacement light bulb lamp (H7-64210 SYLVANIA)
- ILC Replacement for GE General Electric G.E Fcm/hir-q650t3/4 replacement light bulb lamp (FCM/HIR-Q650T3/4 GE GENERAL ELECTRIC G.E)
- ILC Replacement for PHILIPS 20MR16/FL36 (20MR16/FL36 PHILIPS)
- ILC Replacement for Philips 41555-4 replacement light bulb lamp (41555-4 PHILIPS)
- ILC Replacement for Sylvania 14592 replacement light bulb lamp (14592 SYLVANIA)
- Ilc Halogen Light Bulbs