Shop All Halogen Light Bulbs
Ilc
Replacement for Green Energy Jd120/130-75w Ba15d FR replacement light bulb lamp
Mfr # JD120/130-75W BA15D FR GREEN ENERGY
Zoro # G303026537
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Watts 75
- Voltage 120
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JD120/130-75W BA15D FR GREEN ENERGY
- Zoro # G303026537
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Watts | 75 |
Voltage | 120 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Description
Replacement for Green Energy Jd120/130-75w Ba15d FR replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Downlight, 6", CCT Selectable, 120-347V (RCF610WCSDW)
- ET2 Palla 16" LED Pendant (E24924-DGCOF)
- FEIT ELECTRIC LED, 12.2 W, BR30, Medium Screw (E26), PK2 (BR30DMHO/927CA/2)
- ILC Replacement for PHILIPS F40CW/RS/EW/ALTO REPLACED BY (F40CW/RS/EW/ALTO REPLACED BY PHILIPS)
- ILC Replacement for Osram Sylvania 64690 replacement light bulb lamp (64690 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania H9-65w replacement light bulb lamp (H9-65W OSRAM SYLVANIA)
- ILC Replacement for Grainger 2f512 replacement light bulb lamp (2F512 GRAINGER)
- ILC Replacement for ANSI BAB12V20WGU53FG (BAB12V20WGU53FG ANSI)
- ILC Replacement for Rembrandt Virtuoso II Long Life replacement light bulb lamp (VIRTUOSO II LONG LIFE REMBRANDT)
- ILC Replacement for Damar Hl150bt15/sw/ssfc Safe-shield replacement light bulb lamp (HL150BT15/SW/SSFC SAFE-SHIELD DAMAR)
- ILC Replacement for Damar 150qmc/frost 130v replacement light bulb lamp (150QMC/FROST 130V DAMAR)
- Ilc Halogen Light Bulbs