Shop All Halogen Light Bulbs
Ilc
Replacement for Green Energy Jc12v-50w/gy6.35/c6 replacement light bulb lamp
Mfr # JC12V-50W/GY6.35/C6 GREEN ENERGY
Zoro # G302926494
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape T3
- Voltage 12
- Watts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JC12V-50W/GY6.35/C6 GREEN ENERGY
- Zoro # G302926494
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | T3 |
Voltage | 12 |
Watts | 50 |
Description
Replacement for Green Energy Jc12v-50w/gy6.35/c6 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE T8 Linear Direct Drive LED Lamp, KT-LED15T8-48GC-840-D 25PK (KT-LED15T8-48GC-840-D)
- ILC Replacement for Ushio Hpl-575/115v+ replacement light bulb lamp (HPL-575/115V+ USHIO)
- ILC Replacement for Singer 503a replacement light bulb lamp, 2PK (503A SINGER)
- WESTGATE CDLX-LG-30-80W-50KX-GEN SURFACE CANOPY LG HOUSING ADJ. 30W-80W 50K 120-277V 0-10V (CDLX-LG-30-80W-50K)
- ILC Replacement for Profoto 102016 replacement light bulb lamp (102016 PROFOTO)
- ILC Replacement for Philips 100q/cl-120v 1H replacement light bulb lamp (100Q/CL-120V 1H PHILIPS)
- ILC Replacement for Ushio EKE Ushio Brand (EKE USHIO BRAND USHIO)
- ILC Replacement for Philips 6433 replacement light bulb lamp (6433 PHILIPS)
- ILC Replacement for Sylvania Dn921 replacement light bulb lamp (DN921 SYLVANIA)
- ILC Replacement for MEDICAL ILLUMINATION CENTURION EXCEL (CENTURION EXCEL MEDICAL ILLUMINATION)
- ILC Replacement for Philips 40f15/hal/cl 120v replacement light bulb lamp (40F15/HAL/CL 120V PHILIPS)
- Ilc Halogen Light Bulbs