Shop All Halogen Light Bulbs
Ilc
Replacement for Green Energy GBF Alr12 12v-20w/w/ba15d/fr replacement light bulb lamp
Mfr # GBF ALR12 12V-20W/W/BA15D/FR GREEN ENERGY
Zoro # G803208952
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20
- Bulb Shape MR11
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # GBF ALR12 12V-20W/W/BA15D/FR GREEN ENERGY
- Zoro # G803208952
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 20 |
Bulb Shape | MR11 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 12 |
Description
Replacement for Green Energy GBF Alr12 12v-20w/w/ba15d/fr replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania L22w-840c replacement light bulb lamp (L22W-840C SYLVANIA)
- W F HARRIS LIGHTING LED Wall Fixture, 14W, 120V, 1000L (30-1K-LED)
- LUMAPRO LUMAPRO 26.9W, S8 Miniature Incandescent Bulb (1157LL-2PK)
- SATCO 8.8 Watt A19 LED Lamp - 2700K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28914)
- ILC Replacement for Dentsply Triad II Procure replacement light bulb lamp (TRIAD II PROCURE DENTSPLY)
- ILC Replacement for Apollo T200 replacement light bulb lamp (T200 APOLLO)
- ILC Replacement for Bausch & Lomb 31-31-21 replacement light bulb lamp (31-31-21 BAUSCH & LOMB)
- ILC Replacement for NCR 455-2 PCM I replacement light bulb lamp (455-2 PCM I NCR)
- ILC Replacement for GE General Electric G.E 15507 replacement light bulb lamp (15507 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Berchtold Chromophare D650 Plus replacement light bulb lamp (CHROMOPHARE D650 PLUS BERCHTOLD)
- ILC Replacement for Satco S1994 replacement light bulb lamp 2 Pack (S1994 SATCO)
- Ilc Halogen Light Bulbs