Shop All Fluorescent Light Bulbs
Ilc
Replacement for Green Energy F13t5 CW replacement light bulb lamp
Mfr # F13T5 CW GREEN ENERGY
Zoro # G602754483
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type G5 MINIATURE BIPIN
- Wattage Equivalency 13
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F13T5 CW GREEN ENERGY
- Zoro # G602754483
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | G5 MINIATURE BIPIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 4100 |
Description
Replacement for Green Energy F13t5 CW replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 30W (RFM2T440A)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 277V, 10FT (OCS 277 10 WH M25)
- EXO LED Wall Pack, 97W, 12,000 lm, 9" H (WGH3-LSCS)
- LITHONIA LIGHTING Low Profile Wraparound Fixture, 4ft L, 55W (FMLWL LNK 48 ALO4 8SWW2)
- ILC Replacement for GE General Electric G.E F96t8/xl/sp41 replacement light bulb lamp, 24PK (F96T8/XL/SP41 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE GENERAL ELECTRIC G.E 22745 (22745 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania F30t8/350bl replacement light bulb lamp (F30T8/350BL SYLVANIA)
- ILC Replacement for Philips 38332-3 replacement light bulb lamp, 2PK (38332-3 PHILIPS)
- ILC Replacement for Sylvania Dulux Cf42dt/e/in/827 replacement light bulb lamp (DULUX CF42DT/E/IN/827 SYLVANIA)
- ILC Replacement for Satco Cfd26w/4p/827 replacement light bulb lamp (CFD26W/4P/827 SATCO)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/850XP/XL/SS/ECO3)
- Ilc Fluorescent Light Bulbs