Shop All Halogen Light Bulbs
Ilc
Replacement for Green Energy EFR Jcr15v-150w Gz6.35 replacement light bulb lamp
Mfr # EFR JCR15V-150W GZ6.35 GREEN ENERGY
Zoro # G003210649
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GZ6.35 2-PIN
- Watts 150
- Bulb Color Temp. 3350
- Voltage 15
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # EFR JCR15V-150W GZ6.35 GREEN ENERGY
- Zoro # G003210649
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GZ6.35 2-PIN |
Watts | 150 |
Bulb Color Temp. | 3350 |
Voltage | 15 |
Bulb Shape | MR16 |
Description
Replacement for Green Energy EFR Jcr15v-150w Gz6.35 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE T8 ComboDrive LED Tube, KT-LED13T8-48G-840-X3 25PK (KT-LED13T8-48G-840-X3)
- SIGNIFY Metal Halide Lamp, BT37 Bulb Shape, 1000W (MS1000/BU/BT37/PS)
- GLOBAL INDUSTRIAL LED Flood Light, 50W, 4500 Lumens, w/Knuckle Mount (500899)
- SIGNIFY LED Tube, 4000K Color Temp., PL-C Shape (5PL-C/LED/13H/840/IF5/P/2P 20/1)
- ILC Replacement for Osram Sylvania 54753 replacement light bulb lamp (54753 OSRAM SYLVANIA)
- ILC Replacement for Lumapro 4tac8 replacement light bulb lamp (4TAC8 LUMAPRO)
- ILC Replacement for Medical Illumination P/n-0003042 replacement light bulb lamp (P/N-0003042 MEDICAL ILLUMINATION)
- ILC Replacement for Ushio Dek/dfw/dhn replacement light bulb lamp (DEK/DFW/DHN USHIO)
- ILC Replacement for Miniature Lamp H1 24V 70W replacement light bulb lamp, 2PK (H1 24V 70W MINIATURE LAMP)
- ILC Replacement for Plusrite 3045 replacement light bulb lamp (3045 PLUSRITE)
- ILC Replacement for Damar 1003b replacement light bulb lamp (1003B DAMAR)
- Ilc Halogen Light Bulbs