Shop All Fluorescent Light Bulbs
Ilc
Replacement for Green Energy CFL 9w/64k T2 Mini Spiral Coil-twist- replacement light bulb lamp
Mfr # CFL 9W/64K T2 MINI SPIRAL COIL-TWIST- GREEN EN
Zoro # G403432030
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 9
- Watts 9
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CFL 9W/64K T2 MINI SPIRAL COIL-TWIST- GREEN EN
- Zoro # G403432030
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 9 |
Watts | 9 |
Bulb Color Temp. | 6500 |
Voltage | 120 |
Description
Replacement for Green Energy CFL 9w/64k T2 Mini Spiral Coil-twist- replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aqua Treatment Service Ats4-810 replacement light bulb lamp (ATS4-810 AQUA TREATMENT SERVICE)
- BAYCO Replacement Bulb, For Mfr. No. SL-623 (SL-223)
- LEDLENSER Ledlenser Charging Station Type A (880600)
- COAST CUTLERY LED Headlamp, Dual Color, Focusing (FL75)
- ILC Replacement for Osram Sylvania Dulux D/E 13w/827 replacement light bulb lamp (DULUX D/E 13W/827 OSRAM SYLVANIA)
- ILC Replacement for Philips Pl-c 13w/827/4p replacement light bulb lamp (PL-C 13W/827/4P PHILIPS)
- ILC Replacement for Philips F32t8/tl741/plus/alto replacement light bulb lamp, 30PK (F32T8/TL741/PLUS/ALTO PHILIPS)
- ILC Replacement for OSRAM SYLVANIA FB032/741/6 (FB032/741/6 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp F282d/827/2p replacement light bulb lamp (F282D/827/2P LIGHT BULB / LAMP)
- ILC Replacement For LIGHT BULB LAMP, CF13DD835ECOTF (CF13DD/835/ECO/TF)
- ILC Replacement for Light Bulb / Lamp F17t8/spx50 replacement light bulb lamp (F17T8/SPX50 LIGHT BULB / LAMP)
- Ilc Fluorescent Light Bulbs