Shop All Fluorescent Light Bulbs
Ilc
Replacement for Green Energy CFL 9w/27k T2 Mini Spiral replacement light bulb lamp
Mfr # CFL 9W/27K T2 MINI SPIRAL GREEN ENERGY
Zoro # G202754821
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 9
- Watts 9
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CFL 9W/27K T2 MINI SPIRAL GREEN ENERGY
- Zoro # G202754821
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 9 |
Watts | 9 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Green Energy CFL 9w/27k T2 Mini Spiral replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Holtkotter 6450 replacement light bulb lamp (6450 HOLTKOTTER)
- ILC Replacement for Philips R2s401tp (R2S401TP)
- DABMAR LIGHTING Pagoda Light, D5100, B, Aluminum, 4 Tier (D5100-B)
- LEVITON Plastic Medium Base Lampholder (01403-000)
- ILC Replacement for PHILIPS PL-L55W/830/4P (PL-L55W/830/4P PHILIPS)
- ILC Replacement for Ottlite 18W Replacement Tube Bulb, Bulb Type B replacement light bulb lamp (18W REPLACEMENT TUBE BULB, BULB TYPE B OTTLITE)
- ILC Replacement for GE General Electric G.E F24t5/841/ho/eco/cvg replacement light bulb lamp (F24T5/841/HO/ECO/CVG GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania Fm13/830 replacement light bulb lamp (FM13/830 OSRAM SYLVANIA)
- ILC Replacement for Eiko Dt9/50 replacement light bulb lamp, 2PK (DT9/50 EIKO)
- ILC Replacement for Halco F17t8/tl835/alto replacement light bulb lamp (F17T8/TL835/ALTO HALCO)
- ILC Replacement for GE General Electric G.E F57qbx/835/a/eco replacement light bulb lamp, 2PK (F57QBX/835/A/ECO GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs