Shop All Fluorescent Light Bulbs
Ilc
Replacement for Green Energy CFL 26w/50k replacement light bulb lamp
Mfr # CFL 26W/50K GREEN ENERGY
Zoro # G202756863
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 25
- Watts 25
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CFL 26W/50K GREEN ENERGY
- Zoro # G202756863
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 25 |
Watts | 25 |
Bulb Color Temp. | 5000 |
Voltage | 120 |
Description
Replacement for Green Energy CFL 26w/50k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Carabiner COB LED Keychain (LA-ALUSKEY-12/48)
- ILC Replacement Light Bulb / Lamp Jd120v-100w/ba15dcl Metal/porcelain Base replacement light bulb lamp (JD120V-100W/BA15DCL METAL/PORCELAIN BASE LIGHT BU)
- HALO Square Adjustable Baffle, 3011 (3011WHBB)
- ILC Replacement for Bulbrite 53bt15cl/eco replacement light bulb lamp (53BT15CL/ECO BULBRITE)
- ILC Replacement for Philips Fc8t9/soft White replacement light bulb lamp (FC8T9/SOFT WHITE PHILIPS)
- ILC Replacement for Bayco Sl-103 replacement light bulb lamp, 2PK (SL-103 BAYCO)
- ILC Replacement for Radium Nl-t2 13w/730/w4.3 replacement light bulb lamp (NL-T2 13W/730/W4.3 RADIUM)
- ILC Replacement for Philips Pl-c/2p 18w/835 replacement light bulb lamp (PL-C/2P 18W/835 PHILIPS)
- ILC Replacement for Sylvania Cf13dt/e/835/eco replacement light bulb lamp (CF13DT/E/835/ECO SYLVANIA)
- ILC Replacement for Athalon F42tbx/827/a/eco replacement light bulb lamp (F42TBX/827/A/ECO ATHALON)
- ILC Replacement for EIKO 15505 (15505 EIKO)
- Ilc Fluorescent Light Bulbs