Shop All Fluorescent Light Bulbs
Ilc
Replacement for Green Energy CFL 18w/41k T2 Mini Spiral Coil-tw replacement light bulb lamp
Mfr # CFL 18W/41K T2 MINI SPIRAL COIL-TW GREEN ENER
Zoro # G202762727
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 18
- Watts 18
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CFL 18W/41K T2 MINI SPIRAL COIL-TW GREEN ENER
- Zoro # G202762727
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 18 |
Watts | 18 |
Bulb Color Temp. | 4100 |
Voltage | 120 |
Description
Replacement for Green Energy CFL 18w/41k T2 Mini Spiral Coil-tw replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Burton 16 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D277M-7EW-BK)
- WALDMANN Tubular Light Mounting Bracket, Short L (190015995)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 105W (IBG 18L MVOLT)
- ILC Replacement for Sylvania 75er30/rp 120v Outlawed, Replaced BY replacement light bulb lamp (75ER30/RP 120V OUTLAWED, REPLACED BY SYLVANIA)
- ILC Replacement for Furnlite It-fntf416 replacement light bulb lamp (IT-FNTF416 FURNLITE)
- ILC Replacement for SYLVANIA F13TT/D835 (F13TT/D835 SYLVANIA)
- ILC Replacement for Norman Lamps F18t8/cw/28 replacement light bulb lamp (F18T8/CW/28 NORMAN LAMPS)
- ILC Replacement for Cooper Lighting R10 Fml-26w/64/4p replacement light bulb lamp (R10 FML-26W/64/4P COOPER LIGHTING)
- ILC Replacement for OSRAM SYLVANIA FT55DL/830/ECO (FT55DL/830/ECO OSRAM SYLVANIA)
- ILC Replacement for Athalon F13bx/841/eco replacement light bulb lamp, 2PK (F13BX/841/ECO ATHALON)
- ILC Replacement for EIKO DT36/50/RS (DT36/50/RS EIKO)
- Ilc Fluorescent Light Bulbs